This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575 Voltage, 3555 Nameplate RPM 254TTFCD6007

3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575 Voltage, 3555 Nameplate RPM (Discontinued)

  • Mfr # 254TTFCD6007
  • Zoro # G1999440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTFCD6007
Zoro #
G1999440
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
26 5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
22 5/8 in
Shaft Length
4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
15
RPM Range
3001-3600
Voltage
575
Frame
254TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3555
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Ins. Class
F
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
Nominal Efficiency
93.6%
Full Load Amps
14.0
Inverter Rated
No
Duty
Continuous
CC Number
CC003A
Motor Bearings
Ball
Frame Material
Rolled steel
No. of Speeds
1
RPM Group
3001-3600
Phase
Three
Max. Ambient Temp.
40 Degrees C
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3555, No. of Speeds 1, Voltage 575, Full Load Amps 14.0, 254TC Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.