3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460 Voltage, 3555 Nameplate RPM (Discontinued)
- Mfr # 286TSTDN16005
- Zoro # G9880936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
286TSTDN16005
Zoro #
G9880936
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
22 7/16 in
Overall Length
25 7/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 1/4 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3555, No. of Speeds 1, Voltage 230/460, Full Load Amps 67.5/34.0, 286TSC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.