This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 056T34F5322

3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (Discontinued)

  • Mfr # 056T34F5322
  • Zoro # G5785902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
056T34F5322
Zoro #
G5785902
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/16 in
Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Length Less Shaft
9 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3,450
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Frame Material
Rolled steel
Phase
Three
Hz
60/50 Hz
RPM Group
3001-3600
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Full Load Amps
3.0-3.2/1.6 A
Motor Bearings
Ball
Nominal Efficiency
74 %
No. of Speeds
1
NEMA Design
B
Voltage @ 50Hz
208-230/460V AC
RPM @ 50Hz
3,450
Service Factor @ 50Hz
1.15
HP @ 50Hz
3/4
Weight
22 lb
Usable @ 200V
No
Duty Cycle
Continuous
Full Load Amps @ 50Hz
3.0-3.2/1.6 A
Usable @ 208V
Yes

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-3.2/1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.