This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 230/460 Voltage, 1170 Nameplate RPM 215TTFW16079

3-Phase General Purpose Motor, 5 HP, 215TC Frame, 230/460 Voltage, 1170 Nameplate RPM (Discontinued)

  • Mfr # 215TTFW16079
  • Zoro # G9817026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFW16079
Zoro #
G9817026
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
19 1/8 in
Shaft Dia.
1 3/8 in
Overall Length
22 1/4 in
Shaft Length
3 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
5
RPM Range
1101-1200
Voltage
230/460
Frame
215TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1170
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1101-1200
Nominal Efficiency
92.4%
No. of Speeds
1
Ins. Class
F
Hz
60/50
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Frame Material
Rolled steel
Duty
Continuous
Full Load Amps
15.0-14.0/7.0
Motor Bearings
Ball
Phase
Three
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1170, No. of Speeds 1, Voltage 230/460, Full Load Amps 15.0-14.0/7.0, 215TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.