This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 575 Voltage, 1760 Nameplate RPM 184TTFW16029

3-Phase General Purpose Motor, 5 HP, 184TC Frame, 575 Voltage, 1760 Nameplate RPM (Discontinued)

  • Mfr # 184TTFW16029
  • Zoro # G5738406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFW16029
Zoro #
G5738406
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 5/8 in
Length Less Shaft
12 5/16 in
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
5
RPM Range
1701-1800
Voltage
575
Frame
184TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Frame Material
Rolled steel
No. of Speeds
1
CC Number
CC003A
Full Load Amps
5.1
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1701-1800
Ins. Class
F
Phase
Three
Nominal Efficiency
89.5%
Duty
Continuous
Motor Bearings
Ball
Hz
60
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 575, Full Load Amps 5.1, 184TC Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal or Vertical Shaft Down, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.