Skip to Main Content

Featured Categories

  • Tools & Machining
  • Office, School & Shipping Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Power Transmission
  4. /
  5. Motors
  6. /
  7. General Purpose AC Motors
  8. /
  9. 3-Phase AC Motors
  10. /
  11. 3-Phase General Purpose Motor, 1 HP, 56c Frame, 230/460 Voltage, 1725 Nameplate RPM
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 1 HP, 56c Frame, 230/460 Voltage, 1725 Nameplate RPM 5K49MN4104
Marathon

3-Phase General Purpose Motor, 1 HP, 56c Frame, 230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K49MN4104
  • Zoro # G2401287
Shop for similar items
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Marathon
  • MFR # 5K49MN4104
  • Zoro # G2401287
  • Country of Origin Multiple
  • Category 3-Phase AC Motors

Dimensions

Shaft Length 1 7/8 in
Shaft Dia. 5/8 in
Overall Length 11 7/16 in
Manufacturers Warranty Length 1 yr

Details

Item General Purpose Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Face
HP 1
RPM Range 1701-1800
Voltage 230/460
Frame 56C
Motor Thermal Protection None
Motor Service Factor 1.25
Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1725
Motor Shaft Rotation CW/CCW
Motor Mounting Position All Angle
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards UL, CSA, CE
Nominal Efficiency 77.0%
Ins. Class B
Duty Continuous
Full Load Amps 3.8/1.9
Hz 60
Phase Three
RPM Group 1701-1800
Frame Material Steel
Motor Bearings Ball
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
NEMA Design B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 230/460, Full Load Amps 3.8/1.9, 56C Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc