Zoro Homepage
This item is Discontinued.
Marathon OEM Replacement Motor, PSC, 1/3 HP 048A17O136

OEM Replacement Motor, PSC, 1/3 HP (Discontinued)

  • Mfr # 048A17O136
  • Zoro # G6170062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17O136
Zoro #
G6170062
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.56"
Length Less Shaft
5 11/16 in
Body Dia.
5-11/16"
Manufacturers Warranty Length
1 yr.
Overall Length
9-1/4"
Stud Size
#10-32

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.8 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.