This item is Discontinued.

Marathon Oil Burner Motor, 1/3 HP, 1725 rpm, 115V 048S17S24

Oil Burner Motor, 1/3 HP, 1725 rpm, 115V (Discontinued)

  • Mfr # 048S17S24
  • Zoro # G4793877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048S17S24
Zoro #
G4793877
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Body Dia.
5 11/16 in
Shaft Dia.
1/2 in
Shaft Length
1 3/4 in

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/3
Nameplate RPM
1725
Frame
48N
Voltage
115
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Flange Type
Ventilated
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Oil Burner
Motor Thermal Protection
Manual
Full Load Amps
5.0
Motor Bearings
Ball
Standards
UL (E6312), CSA (LR2025), CE Listed
Motor Flange Material
Aluminum
Hz
60
Ambient Temperature
40 Degrees C
RPM Range
1701-1800
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Motor Service Factor
1.00
Motor Shaft Design
Flat
Ins. Class
B

Description

Oil Burner Motor, Split-Phase, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 1725, 48N Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 5.0, Face Motor Mounting Type, Manual Motor Thermal Protection, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1/2 in, Body Dia. 5 11/16 in, Shaft Length 1 3/4 in, Motor Flange Material Aluminum, Motor Flange Type Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.