This item is Discontinued.

Marathon Jet Pump Motor, Capacitor-Start, 1 HP, 56Y Frame, 3,450 Nameplate RPM 5KC38SN2510X

Jet Pump Motor, Capacitor-Start, 1 HP, 56Y Frame, 3,450 Nameplate RPM (Discontinued)

  • Mfr # 5KC38SN2510X
  • Zoro # G2785553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC38SN2510X
Zoro #
G2785553
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1/4 in
Bolt Circle Dia.
7 1/8 in
Overall Length
12 9/16 in
Length Less Shaft
12 5/16 in
Body Dia.
6.6 in
Shaft Dia. (In.)
5/8

Details

Item
Jet Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1
Motor Service Factor
1.65
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56Y
Motor Shaft Rotation
CWSE
Voltage
115/230V AC
Phase
Single
Motor Mounting Type
Face
Full Load Amps
16.4, 8.2
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft Material
Stainless Steel
Design
Two Compartment
Hz
60 Hz
Motor Sub Application
Jet Pump
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
Ins. Class
B
Motor Thermal Protection
Auto
Motor Bearings
Ball
Standards
CSA, UL Recognized
Motor Frame Material
Steel
Usable @ 200V
No
Motor Shaft Design
Threaded
Motor Mounting Position
All Angle
Nominal Efficiency
72 %
Weight
21 lb
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous

Description

Jet Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 16.4, 8.2, HP 1, Ins. Class B, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ, FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.