This item is Discontinued.

Marathon Pump Motor, 5 HP, 1750 RPM, 208-230V, 184T 184TBDW7632

Pump Motor, 5 HP, 1750 RPM, 208-230V, 184T (Discontinued)

  • Mfr # 184TBDW7632
  • Zoro # G5579892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TBDW7632
Zoro #
G5579892
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1,750
Frame
184T
Motor Shaft Rotation
CW/CCW
Voltage
208-230
RPM Range
1,701-1,800
Motor Service Factor
1.15
Ins. Class
F
Hz
60 Hz
Full Load Amps
22.0-20.0-20.0
Ambient Temperature
40 Degrees C
Phase
Single
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Bearings
Ball
Motor Thermal Protection
None
Standards
CSA Certified (LR2025), UL Recognized (E49747)
Motor Application
Pressure Washer
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C

Description

Pressure Washer Motor, Frame 184T, Hz 60 Hz, Full Load Amps 22.0-20.0-20.0, HP 5, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.