This item is Discontinued.

Marathon Pump Motor, 5 HP, 1755 RPM, 230V, 184TC 184TBFW7034

Pump Motor, 5 HP, 1755 RPM, 230V, 184TC (Discontinued)

  • Mfr # 184TBFW7034
  • Zoro # G5672992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TBFW7034
Zoro #
G5672992
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1755
Frame
184TC
Motor Shaft Rotation
CW/CCW
Voltage
230
RPM Range
1701-1800
Motor Service Factor
1.00
Motor Application
Pressure Washer
Ins. Class
F
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Thermal Protection
Manual
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Motor Mounting Type
Face/Base
Full Load Amps
19.5
Phase
1
Hz
60
Voltage Compatibility
230, 240, 115/230, 120/240
Max. Ambient Temp.
40 Degrees C

Description

Pressure Washer Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 5 HP, 1755 Nameplate RPM, 184TC Frame, CW/CCW Motor Shaft Rotation, Voltage 230, 19.5 Full Load Amps, 1 Phase, 60 Hz, Face/Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.00 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in, Ins. Class F, Standards UL Recognized (E6312), CSA Certified (LR2025)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.