Shop All Close-Coupled Pump Motors
Marathon Motors
Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y
Mfr # 5KH33GNA444X
Zoro # G2525853
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- HP 1/3
- RPM Range 1,701-1,800
- Nameplate RPM 1,725
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5KH33GNA444X
- Zoro # G2525853
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 7 15/16 in |
Shaft Length | 1/4 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 7 3/4 in |
Height | 5 13/16 in |
Body Dia. | 5.6 in |
Shaft Dia. (In.) | 5/8 |
Description
Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60/50, Full Load Amps 5.6-5.5/2.8-2.7, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 7 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- HOPPES Hoppes 916 NO 9 Nitro Powder Solvent Pint (916)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 10 HP (215TTDBD6032)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (182TTDBD6007)
- MARATHON MOTORS Close-Coupled Pump Motor10 HP, 3465 rpm (215TCDW7002)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- MARATHON MOTORS Close-Coupled Pump Motor, 7.8/3.9A, 3 HP (182TTFBD6031)
- Marathon Motors Close-Coupled Pump Motors