This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 10 HP, 215T Frame, 230/460 Voltage, 1765 Nameplate RPM 215TTFS6526

3-Phase Severe Duty Motor, 10 HP, 215T Frame, 230/460 Voltage, 1765 Nameplate RPM (Discontinued)

  • Mfr # 215TTFS6526
  • Zoro # G9943972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFS6526
Zoro #
G9943972
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
16 3/16 in
Overall Length
19 3/4 in
Shaft Length
3 9/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1701-1800
Voltage
230/460
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1765
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
CC Number
CC003A
Hz
60
RPM Group
1701-1800
Phase
Three
Nominal Efficiency
92.4%
No. of Speeds
1
Motor Bearings
Ball
Frame Material
Cast Iron
Ins. Class
F
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
12.5
Max. Ambient Temp.
40 Degrees C
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 230/460, Full Load Amps 12.5, 215T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.