Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Severe Duty Motor, 10 HP, 256T Frame, 230/460 Voltage, 1180 Nameplate RPM 256TTFNA6578

3-Phase Severe Duty Motor, 10 HP, 256T Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 256TTFNA6578
  • Zoro # G1995511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTFNA6578
Zoro #
G1995511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 3/16 in
Shaft Length
4 3/16 in
Length Less Shaft
21 in
Shaft Dia.
1 5/8 in
Lead Length
3" to 8"

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 10.5, 256T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.