3-Phase Severe Duty Motor, 10 HP, 256T Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)
- Mfr # 256TTFNA6596
- Zoro # G9943884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
256TTFNA6596
Zoro #
G9943884
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
21 in
Shaft Length
4 3/16 in
Shaft Dia.
1 5/8 in
Overall Length
25 3/16 in
Lead Length
9" to 8"
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 26.2/13.1, 256T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.