Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Severe Duty Motor, 20 HP, 286T Frame, 575 Voltage, 1175 Nameplate RPM 286TTFNA6580

3-Phase Severe Duty Motor, 20 HP, 286T Frame, 575 Voltage, 1175 Nameplate RPM (Discontinued)

  • Mfr # 286TTFNA6580
  • Zoro # G1995767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTFNA6580
Zoro #
G1995767
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 7/8 in
Shaft Length
4 13/16 in
Length Less Shaft
22 7/8 in
Overall Length
27 11/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
20
RPM Range
1101-1200
Voltage
575
Frame
286T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1175
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Motor Bearings
Ball
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Nominal Efficiency
95.4%
Ins. Class
F
Frame Material
Cast Iron
Full Load Amps
21.5
Hz
60
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
RPM Group
1101-1200
CC Number
CC003A
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 575, Full Load Amps 21.5, 286T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.