This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 230/460 Voltage, 3555 Nameplate RPM 286TSTFCD6804

3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 230/460 Voltage, 3555 Nameplate RPM (Discontinued)

  • Mfr # 286TSTFCD6804
  • Zoro # G9943701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TSTFCD6804
Zoro #
G9943701
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
26 1/2 in
Shaft Length
3 1/4 in
Length Less Shaft
23 in
Lead Length
9" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
30
RPM Range
3001-3600
Voltage
230/460
Frame
286TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3555
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Phase
Three
Full Load Amps
67.0/33.5
Ins. Class
F
CC Number
CC003A
Nominal Efficiency
95.4%
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty
Continuous
Hz
60
RPM Group
3001-3600
Motor Bearings
Ball
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3555, No. of Speeds 1, Voltage 230/460, Full Load Amps 67.0/33.5, 286TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.