This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 30 HP, 286T Frame, 575 Voltage, 1770 Nameplate RPM 286TTFNA6527

3-Phase Severe Duty Motor, 30 HP, 286T Frame, 575 Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 286TTFNA6527
  • Zoro # G9943683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTFNA6527
Zoro #
G9943683
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 13/16 in
Overall Length
27 11/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
30
RPM Range
1701-1800
Voltage
575
Frame
286T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1770
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Full Load Amps
29.2
Motor Bearings
Ball
CC Number
CC003A
Nominal Efficiency
94.5%
RPM Group
1701-1800
Frame Material
Cast Iron
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Phase
Three
Ins. Class
F
Hz
60
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1770, No. of Speeds 1, Voltage 575, Full Load Amps 29.2, 286T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.