Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Severe Duty Motor, 50 HP, 326TS Frame, 575 Voltage, 3550 Nameplate RPM 326TSTFS6502

3-Phase Severe Duty Motor, 50 HP, 326TS Frame, 575 Voltage, 3550 Nameplate RPM (Discontinued)

  • Mfr # 326TSTFS6502
  • Zoro # G1995712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TSTFS6502
Zoro #
G1995712
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
24 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Overall Length
28 7/8 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
50
RPM Range
3001-3600
Voltage
575
Frame
326TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3550
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Ins. Class
F
No. of Speeds
1
Hz
60
CC Number
CC003A
Frame Material
Cast Iron
Duty
Continuous
Nominal Efficiency
95.8%
Full Load Amps
45.0
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Phase
Three
Max. Ambient Temp.
40 Degrees C
RPM Group
3001-3600
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3550, No. of Speeds 1, Voltage 575, Full Load Amps 45.0, 326TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.