This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 575 Voltage, 1180 Nameplate RPM 326TTFS6527

3-Phase Severe Duty Motor, 50 HP, 326T Frame, 575 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 326TTFS6527
  • Zoro # G9943595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTFS6527
Zoro #
G9943595
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Length Less Shaft
24 7/8 in
Overall Length
30 3/8 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
50
RPM Range
1701-1800
Voltage
575
Frame
326T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Phase
Three
Duty
Continuous
RPM Group
1701-1800
Ins. Class
F
Nominal Efficiency
96.2%
Full Load Amps
48.0
Motor Bearings
Ball
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
No. of Speeds
1
Hz
60
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 575, Full Load Amps 48.0, 326T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.