This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 60 HP, 364TS Frame, 460 Voltage, 3555 Nameplate RPM 364TSTFS6501

3-Phase Severe Duty Motor, 60 HP, 364TS Frame, 460 Voltage, 3555 Nameplate RPM (Discontinued)

  • Mfr # 364TSTFS6501
  • Zoro # G9943577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364TSTFS6501
Zoro #
G9943577
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Shaft Dia.
1 7/8 in
Overall Length
29 3/8 in
Length Less Shaft
25 3/8 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
60
RPM Range
3001-3600
Voltage
460
Frame
364TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3555
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Nominal Efficiency
96.5%
Ins. Class
F
No. of Speeds
1
Phase
Three
RPM Group
3001-3600
Max. Ambient Temp.
40 Degrees C
Full Load Amps
67.0
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Duty
Continuous
CC Number
CC003A
Frame Material
Cast Iron
Hz
60
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3555, No. of Speeds 1, Voltage 460, Full Load Amps 67.0, 364TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.