This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 1-1/2 HP, 182T Frame, 230/460 Voltage, 1175 Nameplate RPM 182TTTS6578

3-Phase Severe Duty Motor, 1-1/2 HP, 182T Frame, 230/460 Voltage, 1175 Nameplate RPM (Discontinued)

  • Mfr # 182TTTS6578
  • Zoro # G1995651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTS6578
Zoro #
G1995651
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 13/16 in
Overall Length
12 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
9 15/16 in
Lead Length
9" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
1101-1200
Voltage
230/460
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1175
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
No. of Speeds
1
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
89.5%
Phase
Three
Ins. Class
F
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Hz
60
Full Load Amps
4.4/2.2
Frame Material
Cast Iron
CC Number
CC003A
Temp. Code
T2B
NEMA Design
B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 230/460, Full Load Amps 4.4/2.2, 182T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.