This item is Discontinued.

Marathon Severe Duty Mtr, 3-Ph, TENV, 2 HP 184TTTS6576

Severe Duty Mtr, 3-Ph, TENV, 2 HP (Discontinued)

  • Mfr # 184TTTS6576
  • Zoro # G5563047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTTS6576
Zoro #
G5563047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
10 15/16 in
Shaft Length
2 3/4 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1101-1200
Voltage
460
Frame
184T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Item
Severe Duty Motor
Includes
Max Guard Insulation
RPM Group
1101-1200
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Application
General Application
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
3.0
CC Number
CC003A
Ins. Class
F
Hz
60
Voltage Compatibility
460, 208-230/460
Motor Shaft Design
Keyed
Nameplate RPM
1170
Frame Material
Cast Iron
Standards
UL (E49747), CSA (LR2025)
Motor Service Factor
1.15
Nominal Efficiency
89.5%
NEMA Design
B
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1170, No. of Speeds 1, Voltage 460, Full Load Amps 3.0, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.