This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 7-1/2 HP, 213T Frame, 230/460 Voltage, 3535 Nameplate RPM 213TTTS6505

3-Phase Severe Duty Motor, 7-1/2 HP, 213T Frame, 230/460 Voltage, 3535 Nameplate RPM (Discontinued)

  • Mfr # 213TTTS6505
  • Zoro # G9943997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTTS6505
Zoro #
G9943997
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
13 5/8 in
Overall Length
17 3/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 9/16 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3535
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Ins. Class
F
Frame Material
Cast Iron
CC Number
CC003A
Nominal Efficiency
90.2%
RPM Group
3001-3600
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Full Load Amps
7.1
Hz
60
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Phase
Three
Duty
Continuous
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 3535, No. of Speeds 1, Voltage 230/460, Full Load Amps 7.1, 213T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.