Capacitor-Start General Purpose Motor, 1 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM (Discontinued)
- Mfr # 056C17D5320
- Zoro # G6202357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056C17D5320
Zoro #
G6202357
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
2 5/16 in
Length Less Shaft
8 5/8 in
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 13.6/6.8, 56 Frame, Hz 60, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.