This item is Discontinued.

Marathon Vertical Pump Motor, 100 HP, 1780 rpm 405TTFS16129

Vertical Pump Motor, 100 HP, 1780 rpm (Discontinued)

  • Mfr # 405TTFS16129
  • Zoro # G8499036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405TTFS16129
Zoro #
G8499036
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 1/2 in
Length Less Shaft
36 3/16 in
Overall Length
40 11/16 in
Shaft Dia.
1 5/8 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Blower-Cooled
HP
100
Nameplate RPM
1780
Frame
405HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
1701-1800
Motor Frame Material
Cast Iron
Base
P-Base
Motor Mounting Position
All Angle
Ins. Class
F
CC Number
CC003A
Full Load Amps
226.0/113.0
NEMA Standard
MG-1 18.237
Phase
3
Motor Service Factor
1.15
Duty
Continuous
Nominal Efficiency
96.2%
Motor Thermal Protection
None
Motor Application
Pump
Motor Mounting Type
Face
Hz
60
Standards
UL (E49747), CSA (LR2025), CE Approved
Finish
Enamel
Ambient Temperature
40 Degrees C
Warranty
1 yr
Motor Sub Application
Vertical Pump
Motor Bearings
Ball
Voltage Compatibility
208-230/460

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Blower-Cooled, 100 HP, 1780 Nameplate RPM, 405HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 226.0/113.0, Phase 3, 60 Hz, Face Motor Mounting Type, All Angle Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 36 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.