This item is Discontinued.

Marathon Vertical Pump Motor, 15 HP, 1180 rpm 284TTDN16087

Vertical Pump Motor, 15 HP, 1180 rpm (Discontinued)

  • Mfr # 284TTDN16087
  • Zoro # G8498695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTDN16087
Zoro #
G8498695
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
27 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
30 3/16 in

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Nameplate RPM
1180
Frame
286HPV
Motor Shaft Rotation
CW/CCW
Voltage
230/460
RPM Range
3001-3600
Motor Mounting Position
All Angle
Finish
Enamel
Motor Bearings
Ball
Ins. Class
F
NEMA Standard
MG-1 18.237
Warranty
1 yr
Duty
Continuous
Hz
60
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208-230/460
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Frame Material
Cast Iron
Phase
3
CC Number
CC003A
Ambient Temperature
40 Degrees C
Motor Sub Application
Vertical Pump
Nominal Efficiency
93.6%
Motor Application
Pump
Full Load Amps
41.0/20.4
Motor Mounting Type
Face
Base
P-Base

Description

Vertical Pump Motor, 3-Phase, Open Dripproof, 15 HP, 1180 Nameplate RPM, 286HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 41.0/20.4, Phase 3, 60 Hz, Face Motor Mounting Type, All Angle Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 27 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.