This item is Discontinued.

Marathon Washdown Motor, 1 HP, 1750 rpm 056T17WD15336

Washdown Motor, 1 HP, 1750 rpm (Discontinued)

  • Mfr # 056T17WD15336
  • Zoro # G0356242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17WD15336
Zoro #
G0356242
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Overall Length
13 3/4 in
Length Less Shaft
11 7/8 in
Shaft Length
1 7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
230/460
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
NEMA Design
B
Shaft Material
303 Stainless Steel
Full Load Amps
3.0/1.5
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Conduit Box
303 Annealed Stainless Steel
Duty
Continuous
Motor Shaft Design
Keyed
Nominal Efficiency
50.5%
Standards
UL (E49747), CSA (LR2025)
Ins. Class
F
Motor Mounting Type
Rigid Base
Drain Plugs
Breather Vent
Nameplate RPM
1750
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Endshields
Stainless steel
Motor Application
Washdown
CC Number
CC003A
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1750, Voltage 230/460, Full Load Amps 3.0/1.5, 56HC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.