This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 1 HP, 1170 rpm 056T11W99004

Washdown Motor, 3-Phase, 1 HP, 1170 rpm (Discontinued)

  • Mfr # 056T11W99004
  • Zoro # G8498948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T11W99004
Zoro #
G8498948
UPC #
-
Country of Origin
Unknown

Dimensions

Body Dia.
6 9/16 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Overall Length
12 11/16 in
Length Less Shaft
10 3/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1101-1200
Voltage
230/460
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Motor Mounting Position
Horizontal
Hz
60/50
Application
Washguard
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Service Factor
1.15
Inverter Rated
Yes
Full Load Amps
3.8/1.9
CC Number
CC003A
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nameplate RPM
1170
Nominal Efficiency
86.5%
Motor Shaft Design
Keyed
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Ins. Class
F
Motor Application
Washdown
Shaft Material
303 Stainless Steel
Conduit Box
300 Annealed Stainless Steel
Endshields
300 Series Stainless Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1170, Voltage 230/460, Full Load Amps 3.8/1.9, 56HC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.