This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 10 HP, 1760 rpm 215TTWWD16027

Washdown Motor, 3-Phase, 10 HP, 1760 rpm (Discontinued)

  • Mfr # 215TTWWD16027
  • Zoro # G8499666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTWWD16027
Zoro #
G8499666
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
9 1/2 in
Length Less Shaft
17 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
20 1/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
10
RPM Range
1701-1800
Voltage
230/460
Frame
213TC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Bearings
Ball
Drain Plugs
(4) Shaft End, (4) Lead End, (2) In Conduit Box
Motor Service Factor
1.15
NEMA Design
B
CC Number
CC003A
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Endshields
380 Aluminum Alloy
Application
Washguard
Inverter Rated
No
Nameplate RPM
1760
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Nominal Efficiency
86.5%
Shaft Material
303 Stainless Steel
Full Load Amps
26.4/13.2
Hz
60/50
Ins. Class
F
Motor Application
Washdown
Motor Mounting Position
All Angle
Voltage Compatibility
208-230/460
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1760, Voltage 230/460, Full Load Amps 26.4/13.2, 213TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.