This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 15 HP, 3495 rpm 215TTWWD16006

Washdown Motor, 3-Phase, 15 HP, 3495 rpm (Discontinued)

  • Mfr # 215TTWWD16006
  • Zoro # G8499587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTWWD16006
Zoro #
G8499587
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
9 1/2 in
Shaft Dia.
1 3/8 in
Length Less Shaft
17 13/16 in
Shaft Length
3 1/8 in
Overall Length
20 15/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
15
RPM Range
3001-3600
Voltage
230/460
Frame
215TC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Inverter Rated
Yes
Motor Mounting Position
All Angle
Motor Bearings
Ball
NEMA Design
B
Motor Mounting Type
Face
Full Load Amps
35.0/17.6
Nameplate RPM
3495
Motor Application
Washdown
Shaft Material
303 Stainless Steel
Voltage Compatibility
208-230/460
CC Number
CC003A
Nominal Efficiency
86.5%
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Motor Shaft Rotation
CW/CCW
Standards
UL (E49747), CSA (LR2025), CE Approved
Hz
60/50
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Endshields
380 Aluminum Alloy
Application
Washguard

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3495, Voltage 230/460, Full Load Amps 35.0/17.6, 215TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.