Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 3 HP, 3490 rpm 145TTWR16006

Washdown Motor, 3-Phase, 3 HP, 3490 rpm (Discontinued)

  • Mfr # 145TTWR16006
  • Zoro # G8499018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTWR16006
Zoro #
G8499018
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12 5/16 in
Overall Length
16 7/16 in
Shaft Length
4 1/8 in
Shaft Dia.
7/8 in
Body Dia.
6 1/2 in

Details

Item
Washdown Close Coupled Pump Motor
Motor Design
3-Phase
Phase
3
HP
3
RPM Range
3001-3600
Voltage
230/460
Frame
145JM
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Endshields
Cast Iron
Application
Washguard
Motor Mounting Type
Rigid Base
Voltage Compatibility
208-230/460
Full Load Amps
8.0/4.0
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Application
Washdown
Duty
Continuous
Standards
UL (E49747), CSA (LR2025), CE Approved
Motor Shaft Design
Keyed
Motor Bearings
Ball
Nominal Efficiency
86.5%
Drain Plugs
(4) Shaft End, (4) Lead End, (2) In Conduit Box
Shaft Material
303 Stainless Steel
Inverter Rated
No
Hz
60
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
NEMA Design
B
Ins. Class
F
Motor Mounting Position
Horizontal
Nameplate RPM
3490
Motor Shaft Rotation
CW/CCW
CC Number
CC003A

Description

Washdown Close Coupled Pump Motor, 3 Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3490, Voltage 230/460, Full Load Amps 8.0/4.0, 145JM Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.