This item is Discontinued.

Marathon Washdown Motor, 3-Phase, 7-1/2 HP, 3525 rpm 213TTWWD16003

Washdown Motor, 3-Phase, 7-1/2 HP, 3525 rpm (Discontinued)

  • Mfr # 213TTWWD16003
  • Zoro # G8499620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTWWD16003
Zoro #
G8499620
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
9 1/2 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
18 3/4 in
Length Less Shaft
15 5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
7-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
213TC
Motor Frame Material
Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Application
Washguard
Ins. Class
F
Full Load Amps
18.6/9.3
Motor Shaft Design
Keyed
CC Number
CC003A
Endshields
380 Aluminum Alloy
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
Standards
UL (E49747), CSA (LR2025), CE Approved
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Voltage Compatibility
208-230/460
NEMA Design
B
Shaft Material
303 Stainless Steel
Motor Application
Washdown
Nameplate RPM
3525
Motor Bearings
Ball
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Duty
Continuous
Nominal Efficiency
91.7%
Drain Plugs
(4) Shaft End, (4) Lead End, (2) In Conduit Box
Motor Service Factor
1.15

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 3525, Voltage 230/460, Full Load Amps 18.6/9.3, 213TC Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.