This item is Discontinued.

Marathon Washdown Motor, TEFC, 7-1/2 HP, 1765 rpm 213TTWR6027

Washdown Motor, TEFC, 7-1/2 HP, 1765 rpm (Discontinued)

  • Mfr # 213TTWR6027
  • Zoro # G9824281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTWR6027
Zoro #
G9824281
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 11/16 in
Length Less Shaft
15 3/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/2 in
Body Dia.
9 5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
7-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
213T
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
All Angle
Hz
60/50
Conduit Box
Cast Oversized Gasketed
Inverter Rated
Yes
NEMA Design
B
Motor Application
Washdown
Includes
Shaft Seal and V-Ring, Stainless Steel Shaft, Hardware and Nameplate
Motor Mounting Type
Rigid Base
CC Number
CC003A
Motor Service Factor
1.15
Application
Washguard
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Nameplate RPM
1765
Motor Bearings
Ball
Nominal Efficiency
91.7%
Ins. Class
F
Frame Material
Epoxy Coated
Full Load Amps
22.4-21.6/10.8
Endshields
Cast Aluminum
Standards
UL(E49747), CSA(LR2025)
Drain Plugs
(2) Drain Plugs in Conduit Box , (4) Drain Plugs in Each End Bells
Motor Shaft Rotation
CW/CCW
Shaft Material
303 Stainless Steel
Motor Shaft Design
Keyed
Duty
Continuous

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1765, Voltage 208-230/460, Full Load Amps 22.4-21.6/10.8, 213T Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.