This item is Discontinued.

Marathon Washdown Motor, TENV, 1-1/2 HP, 1725 rpm 056T17V5331

Washdown Motor, TENV, 1-1/2 HP, 1725 rpm (Discontinued)

  • Mfr # 056T17V5331
  • Zoro # G8818494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17V5331
Zoro #
G8818494
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 1/16 in
Body Dia.
6 1/2 in
Shaft Length
1 15/16 in
Length Less Shaft
11 1/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Application
Washdown
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Includes
Max Guard Insulation, Stainless Steel Hardware, USDA-Approved White Epoxy Paint
Inverter Rated
Yes
NEMA Design
B
Hz
60
Motor Service Factor
1.15
Conduit Box
Oversize Cast Aluminum with Nitrile Gasket
Drain Plugs
(4) Drain Plugged Holes in Each End
Nominal Efficiency
84.0%
Motor Mounting Type
Face
Motor Mounting Position
All Angle
Application
General Purpose
Nameplate RPM
1725
Shaft Material
303 Stainless Steel
Duty
Continuous
Ins. Class
F
Endshields
Cast Aluminum
Motor Shaft Design
Keyed
Full Load Amps
4.2/2.1
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame Material
Epoxy Coated
Motor Shaft Rotation
CW/CCW

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 4.2/2.1, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.