This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TEFC, 3 hp, 1760 rpm 182TTWD6031

Washdown Mtr, 3 Ph, TEFC, 3 hp, 1760 rpm (Discontinued)

  • Mfr # 182TTWD6031
  • Zoro # G5488892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTWD6031
Zoro #
G5488892
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 3/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 7/8 in
Length Less Shaft
11 7/8 in
Body Dia.
8 3/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
3
RPM Range
1701-1800
Voltage
208-230/460
Frame
182TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.15
Application
Washguard
Max. Ambient Temp.
40 Degrees C
Frame Material
Stainless Steel
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Duty
Continuous
NEMA Design
B
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE; BISSC
Motor Application
Washdown
CC Number
CC003A
Hz
60
Ins. Class
F
Motor Bearings
Ball
Full Load Amps
8.4-7.8/3.9
Drain Plugs
None
Shaft Material
303 Stainless Steel
Nameplate RPM
1760
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Mounting Position
All Angle
Nominal Efficiency
88.5%
Inverter Rated
Yes
Endshields
Stainless steel

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1760, Voltage 208-230/460, Full Load Amps 8.4-7.8/3.9, 182TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.