This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 1/2 HP, 1725 rpm 056T17V5337

Washdown Mtr, 3 Ph, TENV, 1/2 HP, 1725 rpm (Discontinued)

  • Mfr # 056T17V5337
  • Zoro # G5512701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17V5337
Zoro #
G5512701
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/16 in
Overall Length
10 1/16 in
Body Dia.
6 1/2 in
Length Less Shaft
8 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1/2
RPM Range
1701-1800
Voltage
575
Frame
56C
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Drain Plugs
(4) Each End and (2) In Conduit Box
Motor Service Factor
1.15
NEMA Design
B
Full Load Amps
0.72
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Nameplate RPM
1725
Endshields
Aluminum
Hz
60
Frame Material
Epoxy Coated
Motor Mounting Position
All Angle
Motor Bearings
Ball
Ins. Class
F
Inverter Rated
Yes
Duty
Continuous
Voltage Compatibility
575
Nominal Efficiency
78.5%
Application
Washguard
Shaft Material
303 Stainless Steel
Motor Application
Washdown

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 575, Full Load Amps 0.72, 56C Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.