This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 1/2 hp, 1740 rpm 056T17VD5328

Washdown Mtr, 3 Ph, TENV, 1/2 hp, 1740 rpm (Discontinued)

  • Mfr # 056T17VD5328
  • Zoro # G5577582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17VD5328
Zoro #
G5577582
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
9 3/4 in
Length Less Shaft
7 3/4 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
NEMA Design
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nameplate RPM
1,740
Drain Plugs
(4) Each End, (2) In Conduit Box
Duty
Continuous
Motor Service Factor
1.15
Standards
CE, CSA Certified (LR2025), UL Recognized (E49747)
Nominal Efficiency
81.5 %
Frame Material
Stainless Steel
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Shaft Rotation
CCW, CW
Full Load Amps
1.5-1.6/0.80 A
Motor Bearings
Ball
Application
Washguard
Endshields
Stainless steel
Motor Shaft Design
Keyed
Motor Mounting Type
Face/Base
Motor Application
Washdown
Inverter Rated
Yes
Hz
60/50 Hz
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Weight
35 lb
No. of Speeds
1
RPM @ 50Hz
1,740
Duty Cycle
Continuous
Endshield Material
303 Stainless Steel
Voltage @ 50Hz
230/460V AC
Service Factor @ 50Hz
1.15
Finish
Unfinished
Conduit Box Location
Exterior
Usable @ 208V
Yes
Full Load Amps @ 50Hz
1.5-1.6/0.80 A
Usable @ 200V
No

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5-1.6/0.80 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.