This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 2 HP, 3450 rpm 056T34V5309

Washdown Mtr, 3 Ph, TENV, 2 HP, 3450 rpm (Discontinued)

  • Mfr # 056T34V5309
  • Zoro # G5710747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34V5309
Zoro #
G5710747
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Body Dia.
6 1/2 in
Length Less Shaft
11 in
Overall Length
13 1/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
3001-3600
Voltage
208-230/460
Frame
56HC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Duty
Continuous
NEMA Design
A
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Drain Plugs
(4) Each End and (2) In Conduit Box
Motor Service Factor
1.00
Endshields
Aluminum
Full Load Amps
5.6-5/2.5
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
84.0%
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Mounting Type
Face
Inverter Rated
Yes
Motor Mounting Position
All Angle
Motor Application
Washdown
Application
Washguard
Shaft Material
303 Stainless Steel
Includes
Shaft Seals, V-Rings, Gaskets, SS Shaft, Hardware, and Nameplate
Frame Material
Epoxy Coated
Max. Ambient Temp.
40 Degrees C
Hz
60
Nameplate RPM
3450
Ins. Class
F

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3450, Voltage 208-230/460, Full Load Amps 5.6-5/2.5, 56HC Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.