This item is Discontinued.

Marathon Washdown Mtr, 3 Ph, TENV, 3/4 hp, 3450 rpm 056T34VD5303

Washdown Mtr, 3 Ph, TENV, 3/4 hp, 3450 rpm (Discontinued)

  • Mfr # 056T34VD5303
  • Zoro # G5579524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34VD5303
Zoro #
G5579524
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
7 3/4 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
9 3/4 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
3/4
RPM Range
3001-3600
Voltage
208-230/460
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Ins. Class
F
Hz
60/50
Motor Mounting Position
All Angle
Shaft Material
303 Stainless Steel
Nameplate RPM
3450
Inverter Rated
Yes
Drain Plugs
Breather Vent
Motor Mounting Type
Rigid Base
Frame Material
Stainless Steel
Nominal Efficiency
78.5%
Application
Washguard
Endshields
Stainless steel
Full Load Amps
2.2-2/1
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Application
Washdown
Duty
Continuous
Motor Bearings
Ball
NEMA Design
B

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3450, Voltage 208-230/460, Full Load Amps 2.2-2/1, 56C Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.