OEM Replacement Motor, 1/2 hp
Mfr # 03-008W-HI
Zoro # G9562691
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mars Air Doors
For Use With Mfr. Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD264-2UH-OB, STD272-2UH-OB, STD296-2UH-OB
Phase
Three
Voltage
460V AC
OEM Replacement Brand
Mars Air Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-008W-HI
Zoro #
G9562691
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Fits Brand
Mars Air Doors
For Use With Mfr. Model Number
STD236-1UH-OB, STD242-1UH-OB, STD248-1UH-OB, STD260-1UH-OB, STD264-2UH-OB, STD272-2UH-OB, STD296-2UH-OB
Phase
Three
Voltage
460V AC
OEM Replacement Brand
Mars Air Doors
HP
1/2 hp
Number of Shafts
2
Frame
48
Compatible Manufacturer Model Number
N2, PH10, QP10, STD2
Description
OEM Replacement Motor, Three Phase, 1/2 hp HP, Voltage 460V AC, 48 Frame, OEM Replacement Brand Mars Air Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.