OEM Replacement Motor, 1/2 hp
Mfr # CS580
Zoro # G9595607
product price: $488.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GFFM363G12, GFFM365G12
Fits Brand
Schaefer
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS580
Zoro #
G9595607
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Details
For Use With Mfr. Model Number
GFFM363G12, GFFM365G12
Fits Brand
Schaefer
Item
Motor 1/2HP 115/230V 60Hz 1Phase
Voltage
115/230V AC
Phase
1
Standards
CSA Certified, UL Recognized
Full Load Amps
4.6/2.3 A
Ins. Class
B
RPM Range
1,701-1,800
Motor Mounting Type
Base
Motor Design
1-Phase
No. of Speeds
1
HP
1/2 hp
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1725
Voltage Compatibility
115V AC, 230V AC
Motor Service Factor
1
Weight
20.75 lb
Description
OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.6/2.3 A, 56 Frame, Motor Service Factor 1, Ins. Class B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.