Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048A17O125
Zoro #
G6137223
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
2.56"
Length Less Shaft
7 3/16 in
Body Dia.
5-11/16"
Manufacturers Warranty Length
1 yr.
Overall Length
9-3/4"
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,625, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 6.2 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.