Zoro Homepage
This item is Discontinued.
No Product Image Available

Power Tool Motors, 2 hp, 3450 RPM (Discontinued)

  • Mfr # 056B34F5333
  • Zoro # G002577996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B34F5333
Zoro #
G002577996
UPC #
722856043672
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/16 in
Overall Length
13 7/16 in
Manufacturers Warranty Length
18 mo
Shaft Dia.
5/8 in
Length Less Shaft
11 1/16 in

Details

Nameplate RPM
3,600
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Voltage
115/230V AC
Conduit Box Position
F3
Phase
Single
Conduit Box Location
Exterior
HP
2
Item
Power Tool Motors
Nominal Efficiency
80.3 %
Standards
CSA Certified, UL Recocgnized
Usable @ 200V
No
Motor Mounting Position
Horizontal
On/Off Switch
No
Usable @ 208V
No
Frame
56H
Ins. Class
B
No. of Speeds
1
Motor Application
Power Tool
Weight
36 lb
Motor Service Factor
1.15
RPM Range
3,001-3,600
Motor Design
Capacitor-Start
Extended Thru-Bolts
No
Includes
Key
Duty Cycle
Continuous
Motor Bearings
Ball
Full Load Amps
17.5/8.7 A
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Motor Thermal Protection
Manual
Voltage Compatibility
115/230V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Hz
60 Hz

Description

Power Tool Motors, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,600, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 17.5/8.7 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.