Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R327A IEC Electric Motor - Industrial AC Motor
- Mfr # MR327A
- Zoro # G123932780
product price:Â
$
1,911.99
/ea
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Nameplate RPM
3,535 RPM
No. of Speeds
1
Frame
132S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR327A
- Zoro #
- G123932780
- UPC #
- -
- Country of Origin
- India
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,535 RPM
- No. of Speeds
- 1
- Frame
- 132S
- HP
- 7.5
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
Description
Marathon PEM-MR327A three-phase industrial motor, 7.5 HP and 3,540 RPM, frame 132S with TEFC (Totally Enclosed Fan Cooled) enclosure and reversible rotation. Rated 230/460 V at 18.0/9.0 A, cast iron construction, rigid base mounting and single shaft; cross-reference MARATHON 132STFC4501.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.