Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R329B IEC Motor 5.5KW (7.5HP) 1200 RPM TEFC 132M 3/6
- Mfr # MR329B
- Zoro # G923932850
product price:Â
$
2,939.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Nameplate RPM
1,180 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR329B
- Zoro #
- G923932850
- UPC #
- -
- Country of Origin
- India
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,180 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 132M
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 7.5
Description
Marathon R329B 7.5 HP (5.5 kW) three-phase industrial motor, 1,180 RPM, 230/460 V, TEFC cast-iron frame 132 with B3 rigid mounting and single shaft; reversible rotation and rated 20.8/10.4 A. Designed for general-purpose applications, supplier stock PEM-MR329B.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.