Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Severe Duty Mtr, 3-Ph, TENV, 1-1/2 HP

  • Mfr # 182TTTCD6576

  • Zoro # G5707703


product price: $1,030.74
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTCD6576
Zoro #
G5707703
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 13/16 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
10 1/16 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
Voltage
460V AC
Frame
182T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Includes
Max Guard Insulation
Item
Severe Duty Motor
Duty
Continuous
Motor Bearings
Ball
Hz
60 Hz
Nominal Efficiency
87.5 %
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
No. of Speeds
1
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
RPM Group
1101-1200
Standards
CSA (LR2025), UL (E49747)
Ins. Class
H
Motor Shaft Design
Keyed
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.2 A
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Motor Service Factor
1.15
Nameplate RPM
1175 rpm
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Temp. Code
T2B
Usable @ 200V
No
Motor Mounting Position
Horizontal
Weight
109 lb
Usable @ 208V
No
Duty Cycle
Continuous
Inverter Rated
Yes
Inverter Rating
10:1

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1175 rpm, Frame 182T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.