Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5KH39QN5508
Zoro #
G6077863
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
7 7/16 in
Overall Length
8 15/16 in
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.2 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Resilient Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.