Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1 1/2 HP, 182TC Frame, 230/460V AC Voltage

  • Mfr # 182TTFBD6078

  • Zoro # G5663122


product price: $759.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1175 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTFBD6078
Zoro #
G5663122
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 1/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1175 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
Frame
182TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA (LR2025), UL (E49747)
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Weight
91 lb
Duty Cycle
Continuous
Usable @ 208V
No
NEMA Design
A
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1175 rpm, Frame 182TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.6/2.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.