Three-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1775 rpm Nameplate RPM

  • Mfr # 284TTDBD6026

  • Zoro # G4857023


product price:  $2,169.89
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
62.5/31.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTDBD6026
Zoro #
G4857023
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 1/16 in
Overall Length
25 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
25
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
62.5/31.0 A
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
No
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Weight
329 lb

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 25 HP, Nameplate RPM 1775 rpm, Frame 284T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 62.5/31.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.